Eye bolt
Steel 4.8 zinc plated
BLT-EYE-4.8-(A2K)-M10X45
Art.-no. 023410 45
EAN 4011231286688
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l2) | 72 mm |
External diameter of ring (d2) | 25 mm |
Internal diameter of ring (d3) | 12 mm |
Nominal diameter | 10 mm |
Thread length (metric thread) | 45 mm |
Standards | CS |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
Head type | With eyelet |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |
