Eye bolt DIN 444, A4 stainless steel, plain, shape B
DIN 444 bare stainless steel A4
BLT-EYE-DIN444-A4-B-M16X120

Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M16 |
Length (l2) | 120 mm |
External diameter of ring (d2) | 32 mm |
Internal diameter of ring (d3) | 16 mm |
Eye thickness (s1) | 17 mm |
Nominal diameter | 16 mm |
Thread length (metric thread) | 38 mm |
Standards | DIN 444 |
Material | Stainless steel A4 |
Property class | 50 |
Surface | Plain |
Head type | With eye |
Form | B |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | B |
RoHS-compliant | Yes |
Datasheets(X)