Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Eyelet screw GS Steel 4.8, zinc plated, blue passivated

Eye bolt for scaffolding GS
BLT-EYE-FRAME-(A0K)-4.8-12X230

Art.-no. 0160812230

EAN 4049557941325

Individual price display after login
Eyelet screw GS Steel 4.8, zinc plated, blue passivated

Art.-no. 0160812230

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For attaching scaffolds in conjunction with suitable plastic anchors
  • Anchor sleeve and eyelet screw are perfectly coordinated to guarantee maximum safety

  • Eyelet screw, steel 4.8
Notice
  • The eyelet screw must be screwed into the anchor until the screw tip protrudes from the front of the anchor by at least 1x the screw diameter. This is the only way to achieve the maximum load capacity

  • Drill hollow block brick without hammer mechanism

  • Using HM multi-purpose drill bits allows for a much better drill hole to be produced in perforated brick and much higher extraction values

  • Hollow block brick should generally be drilled without a hammer mechanism
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • When attaching free-standing scaffolds, GR dia. 14 must be used with eye screw GS 12

  • Suitable for anchoring in solid materials, concrete, solid brick and rock, excluding lightweight concrete

Screw diameter (ds)

12 mm

Screw length

230 mm

Embedding depth (h s)

70 mm

Nominal drill hole diameter

14 mm

Drill hole depth (t)

80 mm

Performance data for eyelet screw GS8 GS10 GS12
Anchor diameter [mm] 10 12 14
Recommended load 2) Concrete ≥ B25 0,6 1,0 3,5
Solid brick MZ12 Frec. [kN] 0,6 1,0 2,3
Solid sand-lime brick KS12 0,6 1,0 3,1
Lightweight concrete block V2 0,4 1,0
Hollow sand-lime brick KSL12 0,4 0,8
Vertically perforated brick HLZ12 0,25 0,5
Characteristic values
Eye dia. [mm] 22 30 25
Edge distance ar ≥ [mm] 100 120 180
Tightening torque MD [Nm]
Drill hole depth t ≥ [mm] 60 70/1001) 80
Setting depth hS ≥ [mm] 50 60/901) 70
Minimum member thickness t ≥ [mm] 120 120 175
Thread dia. dthr [mm] 8 10 12
Nom. drill dia. ddrl [mm] 10 12 14
Hole dia. in comp. dcon [mm]
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
SHARK plastic multi-purpose anchor without collar

DWL-PLA-WO.COLLAR-10X61

Universal anchors for fixtures in almost all building materials for the lower load range
x 100 pcs
SHARK Pro plastic multi-purpose anchor

DWL-(SHARK PRO)-PLA-10X56

Versatile plastic anchor that knots itself in cavities and expands in solid building materials
x 800 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information