FLEXEN® PE drain hose
FLEXEN PE drain hose
INSUMAT-PE-DRAINPIPE-10M-5MMXDN70

Register now and access more than 125,000 products
Tear-resistant and crush-resistant
Protects against mechanical damage
Easy-glide inner film
Easy to slide on, including over sleeves and elbows
For insulating drain pipes (plastic/SML):
- For sound decoupling and reducing structure-borne noise (flow noises and crackling noises) in accordance with DIN 4109 and VDI 4100
- For protection against condensation formation
Material | Closed cell polyethylene |
Material of outer layer | PE - Polyethylene |
Colour | Silver coloured |
Insulating-material thickness | 5 mm |
DN nominal width | DN 70/80 |
Length of roll | 10 m |
Min./max. temperature conditions | 0 to 90 °C |
Heat conductance λ | 0.036 W/(m*K) |
Heat conductance λ conditions | at 10°C average temperature, DIN 52612 |
Building material class | E - Normally inflammable |
Building material class conditions | in accordance with DIN EN 13501 |
Risk of corrosion | Fulfils the requirements |
Conditions for risk of corrosion | in accordance with DIN 1988-200 |
Sound-pressure level of SML pipe | 23 dB |
Conditions for sound-pressure level of SML pipe | at 2 l/s volume flow, DIN 4109, VDI 4100, according to test report P-BA 87/2002 |
Suitable for HT/SML pipe (DN nominal width) | MSM 70/80 |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of chlorinated paraffins (< 0.1 %) | Yes |
Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %) | Yes |
Free of polybrominated diphenyl ethers (< 0.1 %) | Yes |
Free of polybrominated biphenyls (< 0.1 %) | Yes |
Free of boron compounds (< 0.1 %) | Yes |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!