FP pipe collar
Pipe collar for fire protection
PIPSLEV-FP-D82MM-H50MM
Register now and access more than 125,000 products
Intumescent, high performance fire protection collar:
- Fire resistance classes up to EI 240 U/U
- Simple closure for fast and secure assembly
- Very good airborne sound insulation
- Absolutely maintenance-free
When used for fire-rated partitions, ETA 24/0629 and the Würth installation instructions must be observed.
ETA 24/0629
Datasheets(X)
Partition of cables, metal and plastic pipes in solid walls, light partitions and solid ceilings. Classified fire resistant for PVC, PE, PP and various sewage pipes or sound insulation tubes.
- PVC, PP and PE pipes
- Various sewage and sound insulation tubes
- Cable bundles and cable ducts
- Insulated metal pipes
Different pipe diameters and different pipe penetration angles can be accommodated by selecting the appropriate sleeve size.
The collar is installed on both sides of the wall or on the underside of the floor.
Before installing the collar, fill any remaining gaps in the opening with ACR 240, or if required, a combination of ACR 240 and mineral wool.
Open the collar from the locking mechanism and place it around the pipe. Then use anchors to secure the collar to the wall or floor.
DN nominal width | DN 82 |
Internal diameter | 85 mm |
Outer diameter | 97 mm |
Height | 50 mm |