Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Fabric sanding belt Zirconia alumina electric grinding file

Fabric sand. belt, zirconia alumina f grinding fil
SNDBL-CLTH-ZC-G80-10X330MM

Art.-no. 0672991008

EAN 5034293500553

Individual price display after login
Fabric sanding belt Zirconia alumina electric grinding file

Art.-no. 0672991008

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.

High and fast material removal rate with cool grinding


Zirconia alumina and active grinding top layer

Notice
  • Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1%)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For stainless steel, rust-, acid- and heat-resistant steel (high-alloy), steel and non-ferrous metals

Width x length

10 mm x 330 mm

Grid size

P80

Material of abrasive medium

Zirconium conrundum

Backing material

Polyester fabric

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information