Fabric shrink hose Shrink rate 2:1
Fabric heat-shrink tubing
FABHSHRTUB-BLACK-(50,0-25,0MM)
Register now and access more than 125,000 products
Tight and flexible
Perfect protection even for tight radii
Very good heat protector/insulator
Excellent protection against abrasion and rodents
Excellent chemical resistance
Used to protect or bundle cables, lines, wires and hoses in cable fabrication, the automotive and electrical industries and switch and system construction
Diameter | 50.0 mm |
Diameter (shrunk) | 25.0 mm |
Colour | Black |
Min./max. temperature resistance | -40 to 150 °C |
Flammability | Self-extinguishing as per UL94 HB |
Material | PES - Polyester |
Halogen-free | Yes |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)