Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Façade construction screw Faba® type BZ with hexagon head and sealing washer

Screw f. facade constr steel zp th-l. pass type BZ
SCR-BZ-WSH16-WS3/8-(A2K)-6,3X115

Art.-no. 020063 115

EAN 4011231256865

Individual price display after login
Façade construction screw Faba® type BZ with hexagon head and sealing washer

Art.-no. 020063 115

Individual price display after login
Quantity
PU
x 150 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Case-hardened, zinc-plated blue passivated steel and sealing washer. For fixing steel and aluminium profiles on steel and aluminium substructures ≥ 1.25 mm

The sealing washer consists of a galvanized metal backing made of steel Vulcanized seal made of high-quality EPDM



Suitable for component combinations tI / tII according to approval ETA-10/0184


  • Steel / steel

  • Alu/steel.

  • ALU/ALU

In dry interior applications

Notice

Zinc-plated drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Application area
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Material of sealing washer

Steel

Surface of the sealing washer

Zinc plated

Material of gasket

Ethylene propylene diene terpolymer rubber

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Hexagon

Thread type

Self-tapping screw thread

Shape of tip

Cone shaped

Underground

Steel, Aluminum

Nominal diameter (d1)

6.3 mm

Length (l1)

115 mm

Outside diameter of the sealing washer (d2)

16 mm

Washer thickness (h1)

3 mm

Head height (k1)

4.5 mm

External drive (s1)

WS3/8

Min. recommended substructure thickness

2 mm

Approval

ETA-10/0184

Thread length

69 mm

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
1/4-inch socket wrench insert hexagon, with magnet

IMPSKTWRNCH-MAGN-1/4IN-L51-WS3/8IN

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information