Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Face shield Basic

Face shield Basic
FCESHLD-BASIC-W.DISC-EN166

Art.-no. 0899101225

EAN 4058794203523

Individual price display after login
Face shield Basic

Art.-no. 0899101225

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Perfect protection for sanding and machining work, as well as against dripping or splashing liquids and molten metal
  • Maximum safety and optimal comfort

  • Large, durable polycarbonate visor with wide field of vision

  • Curved front section protects the head

  • Infinitely adjustable visor tilt

  • Headband can be adjusted individually

  • All parts that come into contact with the head are softly padded

Complies with EN166/ANSI Z87.1/AS/NZS1337.1:2010

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Automotive industry, construction, chemical and heavy industry, spray-painting, grinding and machining work.

Material

Polycarbonate - PC

Mechanical strength

B (120 m/s) in accordance with EN 166

Standards

EN 166, EN 170

Category

II

Product weight (per item)

346.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Forehead shield

FOREHDCOV-FCESHLD-VH5/5-HDPE-EN166

Good fit, suitable as a grinder protection shield for Basic face shield
x 1 pcs
Grinder protection shield for Basic face shield

SHLD-F.FCESHLD-SI1-PC-CLEAR-EN166

Good grinder protection shield provides good protection, approved in accordance with EN 166 - 389 B T
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information