Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Fall arrester HSG-25-Y Compact

Fall arrester Y-Compact
FALLARSTR-HSG25-(Y-COMPACT)

Art.-no. 0899032112

EAN 4046777229455

Individual price display after login
Fall arrester HSG-25-Y Compact

Art.-no. 0899032112

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight fall arrester in particular for use involving scaffolding construction and alternating of work positions
  • Two-strand Y-design for securing one individual

  • Alternating attachment facilitates optimal, continual safety

  • Equipped with tri-lock aluminium carabiner and two aluminium tubular carabiners with an opening of 60 mm for quick and simple attachment

  • Integrated belt fall cushioner for absorbing fall energy

  • Permissible user weight of 135 kg

  • Lightweight, compact construction

  • Double edges tested
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Scaffolding construction, shelving construction, industrial assembly, railing construction, pylons

EN standard

354, 360

Overall length of connection element

2.5 m

Max. load capacity

135 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information