Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Fall arrester device Pro with steel cable

Fall arrester Pro with steel cable
FALLARSTR-HSG10-PRO-W.STCBL-L10M

Art.-no. 0899032121
EAN 4058794048483

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Offers optimum freedom of movement and flexibility during work whilst providing maximum safety in the event of a fall
  • Optimum safety due to autonomous retraction of the steel rope

  • In the event of a fall, the device locks as soon as a falling speed of 1.5 m/s is reached

  • Rugged plastic housing

  • Swivel snap hook prevents rope from twisting

  • Suitable for horizontal and vertical use

  • Edge-tested
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EN standard

360

Wire cable length

10 m

Wire cable diameter

4.8 mm

Width x height x depth

180 x 275 x 80 mm

Weight

3.76 kg

Max. load capacity

100 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information