Feather key, high profile DIN 6885, A4 stainless steel, plain, shape A
DIN 6885 stainless steel A4 shape A
FEATHKEY-DIN6885-A-A4-8X7X50
Register now and access more than 125,000 products
![]() | |
Width (b1) | 8 mm |
Height (h1) | 7 mm |
Length (l1) | 50 mm |
Material | Stainless steel A4 |
Surface | Plain |
Form | A |
DIN | 6885 |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)