Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Feather key, high profile DIN 6885, steel C 45 K, plain, shape A

FEATHKEY-DIN6885-C45C-A-14X9X280

Art.-no. 041014 280

EAN 4066443097492

Individual price display after login
Feather key, high profile DIN 6885, steel C 45 K, plain, shape A

Art.-no. 041014 280

Individual price display after login
Quantity
PU

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (b1)

14 mm

Height (h1)

9 mm

Length (l1)

280 mm

Material

Steel

Surface

Plain

Form

A

DIN

6885

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information