Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Feather key, high profile DIN 6885, steel C 45 K, plain, shape A

DIN 6885 steel, shape A
FEATHKEY-DIN6885-C45C-A-32X18X200

Art.-no. 041032 200

EAN 4066443097522

Individual price display after login
Feather key, high profile DIN 6885, steel C 45 K, plain, shape A

Art.-no. 041032 200

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Width (b1)

32 mm

Height (h1)

18 mm

Length (l1)

200 mm

Material

Steel

Surface

Plain

Form

A

DIN

6885

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information