Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Feather key, high profile DIN 6885, steel C 45 K, plain, shape A

DIN 6885 steel, shape A
FEATHKEY-DIN6885-C45C-A-8X7X80

Art.-no. 0410080780

EAN 4011231359931

Individual price display after login
Feather key, high profile DIN 6885, steel C 45 K, plain, shape A

Art.-no. 0410080780

Individual price display after login
Quantity
PU
x 200 pcs
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
Width (b1)

8 mm

Height (h1)

7 mm

Length (l1)

80 mm

Material

Steel

Surface

Plain

Form

A

DIN

6885

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information