Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Feeler gauge set D

Feeler gauge set D
FUEHLERLEHRE 2147

Art.-no. 1952000018
EAN 4000896012824

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

For checking spark plug electrode gaps
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

E.g. for the adjustment of ABS sensors or for checking the electrode gaps on platinum spark plugs

Length (L1)

106 mm

Number of pieces

20 PCS

Material

Steel

Product weight (per item)

1791.500 g

Min. blade thickness

0.05 mm

Max. blade thickness

1 mm

Min./max. blade thickness

0.05-1.0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information