Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Feeler gauge set D

Feeler gauge set D
FUEHLERLEHRE 2147MS

Art.-no. 1952000232

EAN 4000896057603

Individual price display after login
Feeler gauge set D

Art.-no. 1952000232

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For checking spark plug electrode gaps
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

E.g. for the adjustment of ABS sensors or for checking the electrode gaps on platinum spark plugs

Length (L1)

106 mm

Number of pieces

20 PCS

Material

Brass

Product weight (per item)

95.800 g

Min. blade thickness

0.05 mm

Max. blade thickness

1.0 mm

Min./max. blade thickness

0.05-1.0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information