Female thread fixing bolt anchor W-FA-IG/A4
Fixanchor W-FA-IG stainless steel A4
ANC-(W-FA-IG)-A4-8-M8X50
Art.-no. 090418750
EAN 4066443138560
Register now and access more than 125,000 products
- Small bore diameter = anchor Ø
- Specified torque applied for safe installation
For non-safety-relevant medium-weight mountings
Datasheets(X)
- The low-cost fixing bolt anchor with female thread for compression zones
- For use in concrete ≥ C 20/25 – C 50/60
- Suitable for fastening metal structures, metal profiles, foot plates, brackets, railings, grating, machines, purlins, supports, cable racks, ventilation systems etc.
- Especially suitable for smooth, quick assembly in concrete, achieves incredibly high recommended loads
Metric anchor diameter | M8 |
Minimum component thickness (h min) | 100 mm |
Centre-to-centre distance (s cr, N) | 129 mm |
Min. centre-to-centre distance (s min) | 55 mm |
Edge clearance (c cr, N) | 64.5 mm |
Min. edge clearance (c min) | 65 mm |
Embedding depth (h nom) | 57 mm |
Effective anchoring depth (h ef) | 43 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Drill hole depth (h 1) | 65 mm |
Through-hole in the component to be connected (d f) | 9 mm |
Torque during anchoring (T inst) | 15 Nm |
Anchor diameter | 10 mm |
Anchor length (l) | 50 mm |
Thread length (L th) | 15 mm |