Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Female thread plug-in nipple

Nipple, female thread brass
NPL-PN-BRS-IT-G3/8IN

Art.-no. 06992038
EAN 4011231611855

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

  • Brass
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Brass MS58

Connection thread

IT G 3/8 inch

Length (L)

33 mm

Surface

Plain

Width across flats (SW)

19 mm

Max. pressure

35 bar

Flow capacity

1000 l/min

Min./max. temperature resistance

-20 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information