Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Fender washer

DIN 522 steel yellow zinc plated
WSH-FEND-TOLDIN522-(A2C)-4,3X20X1,25

Art.-no. 041104 20

EAN 4046778619293

Individual price display after login
Fender washer

Art.-no. 041104 20

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

According to DIN 522, yellow zinc plated steel (A2C)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Suitable for screw thread

M4

Internal diameter (d1)

4.3 mm

Outer diameter (d2)

20 mm

Thickness (h1)

1.25 mm

Standards

DIN 522

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information