Fender washer
DIN 522 steel yellow zinc plated
WSH-FEND-TOLDIN522-(A2C)-8,4X40X2,0
Art.-no. 041108 40
EAN 4045727165676
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
According to DIN 522, yellow zinc plated steel (A2C)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 40 mm |
Thickness (h1) | 2 mm |
Standards | DIN 522 |
