Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Fibreglass reinforcement strip

Fibreglass-reinforcement strip
STR-FBRGLS-48MMX90M

Art.-no. 0992500001

EAN 4024835831178

Individual price display after login
Fibreglass reinforcement strip

Art.-no. 0992500001

Individual price display after login
Quantity
PU
x 24 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For filling plasterboard and for bridging holes and cracks
Application area

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Filling and grouting gypsum boards in dry indoor construction for walls and ceilings, and for indoor plastering with concrete, aerated concrete and sand-lime brick surfaces

Material

Fibre glass

Colour

White

Width

48 mm

Length

90 m

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Cotton jersey glove

PROTGLOV-TEXTILE-COTTON-SZ8

Fine cotton glove for light assembly work or as an underglove
x 12 pcs
Cotton jersey glove

PROTGLOV-TEXTILE-COTTON-SZ10

Fine cotton glove for light assembly work or as an underglove
x 12 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information