Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

File handle

File handle, plastic
FILEWLET-FILE200MM

Art.-no. 071461 622

EAN 4047376569331

Individual price display after login
File handle

Art.-no. 071461 622

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The ball-ended handle helps to ensure smooth and even file guidance for fatigue free work

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L1)

110 mm

Bore diameter (ØD)

5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information