Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Fillet weld grinder KNS 150-E

Fillet weld grinder KNS 150-E
FILTWELDGRIND-EL-(KNS150-E)

Art.-no. 07025150

EAN 4050642468443

Individual price display after login
Fillet weld grinder KNS 150-E

Art.-no. 07025150

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for processing areas that are difficult to reach, e.g. weld seams in metal construction, fillet welds on railings and in container construction.

Two-stage transmission reduction


Especially high removal rate



Extremely flat design


The design allows grinding areas that are hard to reach on railings, fillet welds and in container construction.



Extension arm


The arm is made from anodised aluminium. Contamination cannot occur if part of the machine comes into contact with the stainless steel workpiece.



Flanges


The flanges are made from stainless steel. They can also support discs with holes of 22, 23 and 25.4 mm.



Winding protective grille


For protecting the motor from abrasion.



Adjustment wheel for preselecting the correct speed


Continuous setting of the optimum speed range for the products being worked. This makes the best use of the product's service life and creates optimum surface results.



Protective hood can be adjusted without tools


Adapted to various applications in a matter of seconds.



Overload protection


Electronic monitoring of the winding temperature. Light signal activated if overload initiated.



Motor with constant electronics and soft start


The 1200 W motor accelerates all work, as the speed remains constant even under load.



Restart protection


The fillet weld grinder does not restart unintentionally after a power failure. This reduces the risk of injury.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Power input

1200 W

Min./max. idle speed

1300-4000 rpm

Washer diameter

150 mm

Thread type x spindle-thread diameter

M14

Max. thickness of the application tool

6 mm

Max. thickness of the application tool when using a clamping groove nut

3 mm

Weight of machine

3.3 kg

Cable length

4 m

Protection class

Protection class II/protective insulation

RoHS-compliant

Yes

Fillet weld grinder KNS 150-E including:
Handle
1 x
Handle

SP-AUXILIARYHANDLE-COMPLETE

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information