Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Fine dust mask, disposable FFP3 V NR

Disposable breathing mask FFP3 with valve
BREAMASK-FFP3-EN149-VALVE

Art.-no. 0899121133

EAN 4062856445530

Individual price display after login
Fine dust mask, disposable FFP3 V NR

Art.-no. 0899121133

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High level of comfort and low respiratory resistance

Flexible aluminium nosepiece


  • Adapts well to the face

  • Reliable sealing around the nose


Soft inner fleece


Comfortable to wear



Multi-layer filter medium


  • Good filter performance

  • Low breathing resistance


Comfortable exhalation valve


  • Reduces exhalation resistance

  • Moisture and heat can escape more easily


Elastic fabric straps


  • Tear-resistant head wrapping

  • Suitable for different head sizes

EN 149:2001/A1:2009

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects against hazardous/poisonous particles, dust, solid and liquid aerosols, mist and smoke, as well as carcinogenic and radioactive substances, enzymes and microorganisms (viruses, bacteria, fungi) up to 30 times the limit value, e.g. when grinding and processing beech, oak and tropical wood, when working with asbestos, when welding, when handling bacteria, viruses, mould, spores and radioactive particles.

Filter class

FFP3 NR

EN standard

149:2001 + A1:2009

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information