Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Fire and acoustic protection acrylic

FPSEAL-ACRY-ASF-120-GRAU-310ML

Art.-no. 0893303007

EAN 4065746640039

Individual price display after login
Fire and acoustic protection acrylic

Art.-no. 0893303007

Individual price display after login
Quantity
PU

Exclusively for business customers

Register now and access more than 125,000 products

Intumescent acrylic sealant for fire rated sealing of linear joints and penetrations.
  • Fire resistance up to EI 120

  • Excellent soundproofing in joints

  • Minimal levels of hazardous substances released

  • Halogen- and silicone-free

  • Can be painted

  • Good adhesion to many surfaces

  • Resistant to moisture and spray water

  • Odourless and UV-resistant
Notice

Usage for fire-rated partitions or joint seals must comply with ETA-21/0076, ETA-21/0077 and the assembly instructions.

ETA 21/0076 Sealing of linear joints


ETA-21/0077 Partitions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For fire rated sealing of horizontal and vertical joints with minimal expansion load in massive walls, flexible partition walls and massive floors.

  • For fire rated sealing of metal and plastic pipes and electrical cables in massive walls and flexible partition walls.
Instructions

The application surface must be clean and free from dust and grease. Position the application gun. For precision work, use a spatula or knife. If backfill material is required, install this securely in the specified depth.

Colour

Grey

Building material class

F - Of high flammability

Min./max. processing temperature

5 to 40 °C

Shelf life from production

24 Month

Contents

310 ml

Chemical basis

Acrylate

Container

Cartridge

Conditions to maintain shelf life from production

at 5°C to 35°C

Density

1.65 g/cm³

Min. temperature resistance of the hardened material

-15 °C

Max. temperature resistance of the hardened material

75 °C

Min. skin-formation time

30 min

Shore A hardness

60

Product weight (per item)

551.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information