Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

First aid safety board

First aid safety board
SAFETY BOARD (SET)

Art.-no. 0988014366

EAN 4065746090124

Individual price display after login
First aid safety board

Art.-no. 0988014366

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Complete first aid set including practical safety board for hanging it up. Already assembled and equipped for immediate use.

Complete first aid set consisting of:


  • 1x base plate for square perforated plate system

  • 1x first-aid case DIN 13157

  • 8x drilling screws

  • 1x ORSY®online label QR

  • 1x magnetic sign

  • 1x storage compartment

  • 2x insert and plaster strips, long

  • 1x plaster dispenser

  • 1x plaster strips

  • 1x dispenser for adhesive-free plaster

  • 1 x adhesive- and latex-free Elast plasters

  • 1x eye emergency station
Notice
  • For up to 20 employees in manufacturing and processing plants

  • For up to 10 employees on construction sites or at similar facilities

  • For up to 50 employees in administrative and commercial enterprises
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

First aid safety board including:
pias<SUP>®</SUP> drilling screw, round head with collar and AW drive
250 x
pias® drilling screw, round head with collar and AW drive

SCR-DBIT-PANHD-FLG-AW20-(A3K)-4,2X16

Description:
16 x 4.2
Galvanised steel, blue passivated (A3K), with AW drive
Quantity: 250 x
pias<SUP>®</SUP> drilling screw, round head with collar and AW drive
250 x
pias® drilling screw, round head with collar and AW drive

SCR-DBIT-PANHD-FLG-AW20-(A3K)-4,2X25

Description:
25 x 4.2
Galvanised steel, blue passivated (A3K), with AW drive
Quantity: 250 x
Emergency station for eyes
1 x
Emergency station for eyes

EYEWASH-WALLSTA-2BOTTLES

Description: In a dust-proof wall-mounted box
Quantity: 1 x
1 x
Dispenser For adhesive-free latex-free plasters

PLSTDSP-ELAST-L16XW10XH16CM

Quantity: 1 x
1 x
Adhesive-free Elast plaster, latex-free for all wounds and cuts

PLST-LATXFREE-ELAST-3X450CM

Description:
Plaster length: 450 cm; Plaster width: 3 cm
Quantity: 1 x
Plaster strips, long
1 x
Plaster strips, long

PLST-L120XW20MM-30PCS

Description: For quickly attending to minor injuries
Quantity: 1 x
Plaster strips
1 x
Plaster strips

PLST-L70XW25MM-45PCS

Description:
Number of pieces: 45 PCS
Elastic, individually packaged fabric plasters suitable for single use and for replenishing plaster dispensers
Quantity: 1 x
Plaster dispenser
1 x
Plaster dispenser

PLSTDSP-EMPTY

Description:
Green
For quickly attending to minor injuries
Quantity: 1 x
1 x
First-aid case DIN 13157

1STAIDCASE-DIN13157

Description: Suitable for stationary and mobile use
Quantity: 1 x
Base plate for square-perforated panel system
1 x
Base plate for square-perforated panel system

BSEPLT-RAL9011-GRAPHITEBLACK-457X1486MM

Description:
Graphite black RAL 9011
The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
Quantity: 1 x
1 x
Storage compartment

STRGCPRT-PERFPLTSYS-450X170MM

Description: For square holes in perforated plates, workshop trolleys and ORSY®1 shelving system
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information