Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Fixing anchor W-F/S

Wedge anchor W-F/S steel zinc plated ETA approved
ANC-(W-F/S)-(A2K)-M12-48-63/140

Art.-no. 5933012140

EAN 4066443194337

Individual price display after login
Fixing anchor W-F/S

Art.-no. 5933012140

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For individual attachment in non-cracked concrete. Galvanised steel

Time-saving push-through installation


Immediate load-bearing capacity



Torque-controlled expanding galvanised steel anchor



Wide range of applications


Two anchorage depths

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For use in medium and heavy duty applications

  • Suitable for anchoring of metal structures, metal profiles, consoles, footplates, supports, cable trays, pipelines, railings, wood structures, beams, purlins, etc.

  • The anchor may be used in concrete with strength< C20/25 and in some types of masonry units(for example pressure-resistant natural stone)

  • The anchor is to be used only for anchorages subject to static (e.g. gravity load) or quasi-static loading(r.g.slowly varying live loads)

  • Single fixing: Anchoring in uncracked concrete(concrete compression zone)

  • W-F is suitable for dry interior spaces

Material

Steel

Surface

Zinc plated

Anchor diameter

14 mm

Anchor length (l)

77 mm

Type description

Wedge anchor

Max. attachment thickness

48/63 mm

Nominal drill-bit diameter (d 0)

12 mm

Drill hole depth (h 1)

85/70 mm

Max. attachment height (t fix)

92 mm

Torque during anchoring (T inst)

60 Nm

Approval

ETA

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information