Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Fixing clamp set

Fixing clamp pliers set
FXNGCLMPPLRS-SET-17PCS

Art.-no. 096574417

EAN 4038898315636

Individual price display after login
Fixing clamp set

Art.-no. 096574417

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For rapid and simple securing of sheet metal for welded and bonded connections

Rapid attachment and releasing of clamps


Huge time savings compared to clamps that need to be opened up or screwed closed.



The lowest-price alternative to conventional vice-grip pliers


Lowest purchase price



Large clamping range in relation to size


Clearances can be effortlessly adjusted owing to their small size (equal to a door seal).



No laborious releasing or unscrewing of clamps


Sheet metal can be easily readjusted at any time.



Special, angled clamping pliers for universal application of clamps


Application in hard-to-reach places, e.g. boot edges, hatchbacks, door pillars, triangular windows.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

17 PCS

Fixing clamp set including:
Fixing clamp pliers
1 x
Fixing clamp pliers

FXNGCLMPPLRS-(0-2,5MM)

Description: For rapid and simple securing of sheet metal for welded and bonded connections
Quantity: 1 x
Fixing clamp
8 x
Fixing clamp

FXNGCLMP-(0-2,5MM)

Description: For rapid and simple securing of sheet metal and welded and bonded connections
Quantity: 8 x
Fixing clamp
8 x
Fixing clamp

FXNGCLMP-(2,5-5MM)

Description: For rapid and simple securing of sheet metal and welded and bonded connections
Quantity: 8 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information