Flame Retardant 260GSM Cotton Coverall
WRKOVERAL-FLAMRETRD-260GSM-RED-S
Art.-no. 0899128040
EAN 4068362272448
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Flame Retardant 260GSM Cotton Coverall
- Crafted from 100% flame-retardant cotton, this coverall offers exceptional protection and comfort.
- The fabric is designed to withstand industrial laundry conditions, ensuring durability and performance over multiple washes.
- High visibility reflective tapes in dual colors are strategically placed on the shoulders, chest, arms, and knees for enhanced safety.
- Features a concealed stud front for a sleek appearance and secure closure.
- Includes two chest patch pockets with concealed single flaps for convenient storage.
- Additional back pocket and rule pocket provide extra functionality.
- Reinforced stress points ensure longevity and reliability in demanding environments.
- Side swing pockets made from self-fabric offer easy access and practicality.
- Velcro adjusters on sleeve cuffs allow for a customizable fit.
- Studded neck closure adds an extra layer of security and comfort.
NoticeConforms to EN ISO 11612 / EN ISO 11611
Product information
Datasheets(X)
InstructionsWashable at 60°C
Do not dry in drum dryer, Do not bleach, Do not tumble dry
Do not dry in drum dryer, Do not bleach, Do not tumble dry
Colour | Red |
Size | S |
Material | 100% cotton |
Fabric weight per m2 | 260 g |
Washable at | 60°C |
Care instruction | Do not dry in drum dryer, Do not bleach, Do not tumble dry |