Flat brush LM ECONOMY For solvent-based paints
Flat brush LM ECONOMY
FLBRSH-LM-ECO-TH6-SZ40
Art.-no.
069304240
EAN 4011231602013
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Low-priced flat brush for easy working
Hard-wearing bristles
- The specially developed, hard-wearing synthetic bristles are versatile
Comfortable to use
- The raw softwood handle feels comfortable as well as lightweight when held for longer thanks to its low weight
Product information
Datasheets(X)
Application area
Suitable for simple painting work
Material of bristles | Synthetic |
Colour of bristle | Beige |
Material of long handle | Wood |
Material of ferrule | Tinplate |
Length of bristles | 44 mm |
Width | 40 mm |
Thickness | 13 mm |
Suitable for painting agent | Solvent-based lacquer |