Flat conn. cont. Junior Timer (JT) 2.8
Flat plug contact Junior Timer (JT) 2.8
FLPLGCNTCT-(SN)-(2,8X0,8)-(0,5-1,5)
Register now and access more than 125,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.5-1.5 mm² |
Min./max. diameter of insulation | 2.0-3.0 mm |
Nominal size of flat plug/push connector/blade connector | 2.8 x 0.8 mm |
Number of locking lugs | 1 PCS |
Material | Bronze |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!