Flat connector 2 x 6.3 uninsulated
Flat plug 2 x 6.3
FLPLG-(SN)-2X6,3X0,8-D5,2MM
Register now and access more than 125,000 products
Design | Unsealed |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |
Number of connections | 2 PCS |
Diameter of hole | 5.2 mm |
Material | Brass |
Surface | Tin plated |
Datasheets(X)