Flat connector 2.8 Uninsulated
Flat plug, 2.8 sealed
FLPLG-(SN)-(2,8X0,8)-BO3,40-(0,5-1,0SMM)
Register now and access more than 125,000 products
Datasheets(X)
Design | Sealed |
Min./max. wire cross section | 0.5-1 mm² |
Min./max. diameter of insulation | 1.2-2.1 mm |
Nominal size of flat plug/push connector/blade connector | 2.8 x 0.8 mm |
Seal diameter | 3.40 mm |
Number of locking lugs | 1 PCS |
Material | Bronze |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!