Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Flat connector 6.3 uninsulated

Flat plug 6.3
FLPLG-(SN)-6,3X0,8-D8,4MM

Art.-no. 05581774

EAN 4011231465236

Individual price display after login
Flat connector 6.3 uninsulated

Art.-no. 05581774

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Unsealed

Nominal size of flat plug/push connector/blade connector

6.3 x 0.8 mm

Number of connections

1 PCS

Diameter of hole

8.4 mm

Material

Brass

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information