Flat connector Fastin-Faston 2.8
Flat plug, Fastin-Faston 2.8
FLPLG-(SN)-(2,8X0,8)-(0,5-1,0SMM)
Register now and access more than 125,000 products
Design | Unsealed |
Min./max. wire cross section | 0.5-1 mm² |
Min./max. diameter of insulation | 1.4-2.3 mm |
Nominal size of flat plug/push connector/blade connector | 2.8 x 0.8 mm |
Number of locking lugs | 1 PCS |
Material | Bronze |
Surface | Tin plated |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)