Flat connector contact MCP 2.8
Flat plug contact MCP 2.8
FLPLGCNTCT-(AG)-(MCP2,8)-(0,5-1,0SMM)
Register now and access more than 125,000 products
Design | Unsealed |
Min./max. wire cross section | 0.5-1 mm² |
Nominal size of flat plug/push connector/blade connector | 2.8 x 0.8 mm |
Number of locking lugs | 2 PCS |
Material | Copper-nickel-silicone |
Surface | Silver plated |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!