Flat connector contact Standard Timer (ST) 4.8/6.3
Flat plug contact Standard Timer (ST) 4.8/6.3
FLPLGCNTCT-(SN)-(4,8/6,3MM)-(0,5-1,5)
Register now and access more than 125,000 products
Design | Unsealed |
Min./max. wire cross section | 0.5-1.5 mm² |
Min./max. diameter of insulation | 1.8-3.3 mm |
Nominal size of flat plug/push connector/blade connector | 4.8 x 0.8 mm, 6.3 x 0.8 mm |
Number of locking lugs | 1 PCS |
Material | Bronze |
Surface | Tin plated |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!