Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Flat cover cap, for hexalobular socket and AW drive

AW flat cover cap
CAP-FL-AW20-R7037-DUSTYGREY-D12

Art.-no. 0590720104

EAN 4011231990813

Individual price display after login
Flat cover cap, for hexalobular socket and AW drive

Art.-no. 0590720104

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for all screws with TX and AW drives
Notice

Please make sure that the screws you wish to cover are screwed in as vertically and as flush as possible.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Plastic

RoHS-compliant

Yes

Outer diameter (d1)

12 mm

Colour

Dusty grey RAL 7037

Suitable for

AW20, RW20

Design

Flat

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information