Flat paintbrush For solvent-based lacquer and paint systems
Paint brush with black bristles
FLBRSH-THICKNESS12-CHS-MIX-SZ40

Register now and access more than 125,000 products
- Information for painters: 12. 12
- Strong mixture of high-quality pure black china bristles and polyester bristles
- Retains shape and suppleness
- Minimal swelling in water
- Optimum absorption and application of paint
- Smooth brush action
- Precise trimming
- First-class finish
- Stainless steel ferrule, fully bonded
- Unpainted wood handle with lip
Suitable for all types of painting and lacquering work, especially for larger surfaces, e.g. furniture, doors etc.
Material of bristles | China and polyester bristles |
Material of long handle | Wood |
Length of bristles | 51 mm |
Width | 40 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)