Flat washer ASME B18.21.1, zinc plated steel
ASME B18.21.1 steel zinc plated
WSH-FLT-USS-A-W-ST-(ZN)-1 1/8
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Product information
Datasheets(X)
![]() | |
Internal diameter | 1-1/8 in |
Outer diameter | 2-3/4 in |
Material | Steel |
Surface | Zinc plated |
Thickness | 0.1650 in |
ASME | ASME B18.21.1 |
