Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Flat washer For hexagon head bolts and nuts DIN 125, A2 stainless steel

DIN 125 stainless steel A2 140 HV plain
WSH-DIN125-A-140HV-A2-D2,7

Art.-no. 040925

EAN 4048539502066

Individual price display after login
Flat washer For hexagon head bolts and nuts DIN 125, A2 stainless steel

Art.-no. 040925

Individual price display after login
Quantity
PU
x 1000 pcs
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
Suitable for screw thread

M2.5

Form

A

Internal diameter (d1)

2.7 mm

Outer diameter (d2)

6 mm

Thickness (h1)

0.5 mm

Standards

DIN 125

Material

Stainless steel A2

Vickers hardness, HV

140 HV