Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Flat washer For hexagon head bolts and nuts DIN 125, A4 stainless steel

DIN 125 stainless steel A4 140 HV plain
WSH-DIN125-A-140HV-A4-D3,2

Art.-no. 04123

EAN 4048539503261

Individual price display after login
Flat washer For hexagon head bolts and nuts DIN 125, A4 stainless steel

Art.-no. 04123
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
Suitable for screw thread

M3

Form

A

Internal diameter (d1)

3.2 mm

Outer diameter (d2)

7 mm

Thickness (h1)

0.5 mm

Standards

DIN 125

Material

Stainless steel A4

Vickers hardness, HV

140 HV