Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Flat washer For hexagon head bolts and nuts, DIN 125, plain brass

DIN 125 plain brass
WSH-DIN125-A-BRS-D13,0

Art.-no. 040012

EAN 4038898141822

Individual price display after login
Flat washer For hexagon head bolts and nuts, DIN 125, plain brass

Art.-no. 040012

Individual price display after login
Quantity
PU
x 500 pcs
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
Suitable for screw thread

M12

Form

A

Internal diameter (d1)

13 mm

Outer diameter (d2)

24 mm

Thickness (h1)

2.5 mm

Standards

DIN 125

Material

Brass