Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Flat washer For hexagon head bolts and nuts

DIN 125 steel 140 HV zinc plated
WSH-DIN125-B-140HV-(A2K)-D66,0

Art.-no. 040764

EAN 4038898848875

Individual price display after login
Flat washer For hexagon head bolts and nuts

Art.-no. 040764

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 125, zinc-plated steel, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M64

Form

B

Internal diameter (d1)

66 mm

Outer diameter (d2)

115 mm

Thickness (h1)

9 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

140 HV

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information