Flat washer For hexagon head bolts and nuts
DIN 125 steel 140 HV plain
WSH-DIN125-B-140HV-D31,0
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M30 |
Form | B |
Internal diameter (d1) | 31 mm |
Outer diameter (d2) | 56 mm |
Thickness (h1) | 4 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Plain |
RoHS-compliant | Yes |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)