Flat washer product class C, for hexagon nuts and bolts
DIN 126 steel 100 HV plain
WSH-DIN126-6,6
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.6 mm |
Outer diameter (d2) | 12 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 126 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Superficie | Plain |
RoHS-compliant | Yes |
Datasheets(X)