Flat washer with chamfer ISO 7090, zinc plated 200 HV steel
ISO 7090 steel 200 HV zinc plated
WSH-ISO7090-200HV-(A2K)-20
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 37 mm |
Thickness (h1) | 3 mm |
Standards | ISO 7090 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)