Flat washer with large external diameter ISO 7093-1 steel 200 HV, zinc flake silver (ZFSH)
ISO 7093-1 steel 200 HV zinc flake
WSH-ISO7093/1-200HV-(ZFSH)-5
Art.-no. 515006035
EAN 4061338726778
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-flake coating with very high corrosion protection
Hardness class 200 HV suitable for screw connections up to and including strength class 8.8
Notice
Replaces DIN 9021
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 15 mm |
Thickness (h1) | 1 mm |
Standards | ISO 7093-1 |
Material | Steel |
Surface | Flake zinc silver |
Vickers hardness, HV | 200 HV |
Design | With large outside diameter |
RoHS-compliant | Yes |
