Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Flat washer with large external diameter ISO 7093-1 steel 300 HV, zinc flake silver (ZFSH)

ISO 7093-1, steel 300 high-strength, zinc flake
WSH-ISO7093/1-300HV-(ZFSH)-12

Art.-no. 5150060412

EAN 4056807911779

Individual price display after login
Flat washer with large external diameter ISO 7093-1 steel 300 HV, zinc flake silver (ZFSH)

Art.-no. 5150060412

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-flake coating with very high corrosion protection

Zinc-flake coatings are chromium (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.



Corrosion resistance for ZFSH:


  • Diameter ≥ M6 - 480 h*

  • Diameter ≥ M10 - 720 h*


  • * Guideline values: No base metal corrosion in unthreaded areas in salt spray tests in accordance with ISO9227 NSS


Hardness class 300 HV suitable for screw connections up to and including strength class 10.9

Notice

The name ZFSH has the following meaning:


Zinc flake coating, with top coat, silver colour, no lubrication that alters the friction coefficient.



DIN 9021 has been replaced by international standard DIN EN ISO 7093-1.


Nominal sizes 2.5 and 7 are no longer included in DIN EN ISO 7093-1 and therefore remain valid as DIN 9021.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Internal diameter (d1)

13 mm

Outer diameter (d2)

37 mm

Thickness (h1)

3 mm

Standards

ISO 7093-1

Material

Steel

Surface

Flake zinc silver

Vickers hardness, HV

300 HV

Design

With large outside diameter

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information